Zoro Homepage

R&B Wire 742 Portable Garment Rack Nylon Cover and Frame - Blue

  • Mfr # 742B

  • Zoro # G203743268


product price: $480.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742B
Zoro #
G203743268
UPC #
-
Country of Origin
United States

Description

  • This neat and clean protective cover system includes the heavy-duty zinc plated steel support frame and flame retardant cover made from 200 denier urethane coated nylon specifically for the 725 garment rack.
  • All seams are double sewn for maximum strength.
  • This efficient system protects clean laundry and garments during transportation.
  • This unit can also act as an effective storage or staging unit.
  • The support frame fits on top of the rack.
  • Cloth Tie closures provide security and easy accessibility to contents.
  • Color: Blue.
  • Size: 60" L x 40" W x 70" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.