Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Casters, Black

  • Mfr # 79CSTRPK

  • Zoro # G212648332


product price: $22.19
/ea

Key Features

Overall Height
2 in
Material
Plastic
Color
Black
Overall Width
2 in
Mounting Plate Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79CSTRPK
Zoro #
G212648332
UPC #
843397114512
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
2 in
Mounting Plate Length
2 in

Details

Item
Replacement Casters
Material
Plastic
Color
Black

Description

Casters for Three Panel Privacy Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.