Zoro Homepage

Replacement Chrome Plated Wire Shelf for 24x36 Shelving

  • Mfr # SH2436

  • Zoro # G708330437


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Overall Length
36"
Overall Width
24"
Material
Steel
Load Capacity
500 lb
Shelf Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH2436
Zoro #
G708330437
UPC #
843397112570
Country of Origin
China

Dimensions

Overall Length
36"
Overall Width
24"
Width
24 in
Length
36 in

Details

Material
Steel
Load Capacity
500 lb
Item
Replacement Chrome Plated Wire Shelf
Shelf Capacity
500 lbs
Wire Shelving Material
Steel

Description

This 24 in x 36 in accessory shelf is designed for use with LC and SU Series Shelving Units by R&B Wire. The chrome plating provides durability and easy cleaning, while the full shelf length center support adds strength for holding heavier items. Each shelf can hold up to 500 lbs of weight, making it suitable for a wide range of storage needs. Plus, the shelves are adjustable in 1 in increments, allowing for customizable storage space. Whether used as a replacement or an additional shelf, this wire shelf is an excellent option for expanding storage capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.