
Replacement Chrome Plated Wire Shelf for 24x48 Shelving
Mfr # SH2448
Zoro # G008330427
product price: $92.55
/ea
Free Shipping & Returns
Key Features
Overall Length
48"
Overall Width
24"
Load Capacity
500 lb
Color
Chrome
Wire Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH2448
Zoro #
G008330427
UPC #
843397112587
Country of Origin
China
Dimensions
Overall Length
48"
Overall Width
24"
Width
24 in
Length
48 in
Details
Load Capacity
500 lb
Item
Replacement Chrome Plated Wire Shelf
Color
Chrome
Wire Shelving Material
Steel
Shelf Capacity
500 lbs
Description
This 24 in x 48 in accessory shelf is designed for use with LC and SU Series Shelving Units by R&B Wire. The chrome plating provides durability and easy cleaning, while the full shelf length center support adds strength for holding heavier items. Each shelf can hold up to 500 lbs of weight, making it suitable for a wide range of storage needs. Plus, the shelves are adjustable in 1 in increments, allowing for customizable storage space. Whether used as a replacement or an additional shelf, this wire shelf is an excellent option for expanding storage capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.