Zoro Homepage

Replacement Foot Tips, White

  • Mfr # 79CRUTCHTIPPK-4

  • Zoro # G712529858


product price: $20.99
/ea

Key Features

Product Type
Replacement Foot Tips
Overall Width
2 in
Color
White
Material
Rubber
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79CRUTCHTIPPK-4
Zoro #
G712529858
UPC #
843397114505
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
1/2 in
Overall Length
2 in

Details

Item
Replacement Foot Tips
Product Type
Replacement Foot Tips
Color
White
Material
Rubber

Description

Crutch Tips for 3 Panel Privacy Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.