Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Steel Garment Rack, 36" of Hanging Space, Chrome Plated

  • Mfr # 703

  • Zoro # G0730830


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Chrome
Color
Chrome
Caster Dia. (In.)
5 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703
Zoro #
G0730830
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia. (In.)
5 in
Overall Depth
18 in
Overall Height
65 1/2 in
Overall Length
36 inches
Overall Width
36 in
Rod Width
34 in
Rod Diameter
7/8 in
Caster Diameter
5 in

Details

Item
Garment Rack
Material
Steel
Finish
Chrome
Color
Chrome
Assembly
Unassembled
Product Type
Garment Rack
Number of Shelves
0
Features
Sealed Bearings and Corrosion Resistant
Foot Type
Casters
Rod Weight Capacity
65 lb
Locking Casters
No Locking Casters
Number of Rods
1
Caster Material
Polyurethane

Description

Garment Rack, Material Steel, Powder Coated Finish, Color Silver, Assembly Assembled, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.