Zoro Homepage

Single Panel Curtain Rods and End Clips

  • Mfr # PSS-CR-SET

  • Zoro # G112481824


product price: $14.69
/ea

Key Features

Color
White
Includes
(2) Rods, (4) End Clips
Material
Steel
Overall Height
1/2 in
Product Type
Single Panel Curtain Rods and End Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS-CR-SET
Zoro #
G112481824
UPC #
843397114499
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
1/2 in
Overall Length
27 in

Details

Item
Single Panel Curtain Rods and End Clips
Color
White
Includes
(2) Rods, (4) End Clips
Material
Steel
Product Type
Single Panel Curtain Rods and End Clips

Description

Single Panel Curtain Rods and End Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.