Shop R&B WIRE PRODUCTS
See all product information
Create Account
Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck with Air Cushion Bumper
- Mfr # 455BTB
- Zoro # G410862912
product price:Â
$
94.19
/ea
Key Features
Overall Length
31"
Overall Width
21"
Material
Flame Retardant Vinyl
Color
Gray
For Use With
412SOB vinyl basket trucks with non-marking bumpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455BTB
- Zoro #
- G410862912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 31"
- Overall Width
- 21"
Details
- Material
- Flame Retardant Vinyl
- Color
- Gray
- For Use With
- 412SOB vinyl basket trucks with non-marking bumpers
Description
This spring platform lift is designed to fit 12 Bushel Vinyl Bumper Trucks by R&B Wire. The platform system features internal tabs to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.