Spring Platform Lift to fit 8 Bushel Vinyl Basket Truck

  • Mfr # 452BT

  • Zoro # G210862907


product price:  $86.29
/ea
Free Shipping & Returns

Key Features

Overall Length
28"
Overall Width
17"
Material
Flame Retardant Vinyl
Color
Gray
For Use With
408SO, 408KD, 408SO/ANTI, 408KD/ANTI vinyl basket trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452BT
Zoro #
G210862907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28"
Overall Width
17"

Details

Material
Flame Retardant Vinyl
Color
Gray
For Use With
408SO, 408KD, 408SO/ANTI, 408KD/ANTI vinyl basket trucks

Description

This spring platform lift features a heavy-duty plated wire frame covered in gray flame retardant vinyl material. It is designed to raise and lower for easy loading and unloading and features covered springs that provide just the right amount of lift for each size. Additionally, this product is antimicrobial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.