Zoro Homepage

Standard Wall Mount Privacy Screen, 90in x 72in, Blue

  • Mfr # PST/B

  • Zoro # G710707685


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
90 in
Weight
10 lbs
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST/B
Zoro #
G710707685
UPC #
843397108115
Country of Origin
United States

Dimensions

Length
90 in
Width
72 in

Details

Panel Color
Blue
Material
Vinyl
Weight
10 lbs

Description

This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. This vinyl has the look and feel of fabric without the additional weight or cost. Our vinyl is extruded to a finished thickness of 5.5mil and unlike other textiles, our vinyl productscan be wiped down with a moist cloth without damaging the integrity of the material in any way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.