Utility Cart, Steel, 250 lb Per Shelf Load Capacity, 3 Shelves, 36" L, 18" W, 42" H
- Mfr # UC1836
- Zoro # G0730882
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42"
Overall Length
36"
Overall Width
18"
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC1836
- Zoro #
- G0730882
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Chrome
- Load Capacity
- 250 lb Per Shelf
- Item
- Utility Cart
- Wheel Type
- 5 in Casters
- Number of Shelves
- 3
- Caster Type
- (2) Locking
- Finish
- Chrome plated
- Utility Cart Item
- Triple Shelf Utility Cart
- Electrical Included
- No
- Assembled/Unassembled
- Unassembled
- Utility Cart Shelf Style
- Wire
- Features
- Corrosion Resistant
Dimensions
- Overall Height
- 42"
- Overall Length
- 36"
- Overall Width
- 18"
- Wheel Diameter
- 5 in
Description
Utility Cart,Triple Shelf,Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.