Utility Cart, Steel, 250 lb Per Shelf Load Capacity, 3 Shelves, 48" L, 24" W, 42" H

  • Mfr # UC2448

  • Zoro # G0730849


product price:  $395.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
42"
Overall Length
48"
Overall Width
24"
Material
Steel
Color
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UC2448
Zoro #
G0730849
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42"
Overall Length
48"
Overall Width
24"
Wheel Diameter
5 in

Details

Material
Steel
Color
Chrome
Load Capacity
250 lb Per Shelf
Item
Utility Cart
Wheel Type
5 in Casters
Number of Shelves
3
Finish
Chrome plated
Caster Type
(2) Locking
Utility Cart Item
Triple Shelf Utility Cart
Electrical Included
No
Utility Cart Shelf Style
Wire
Assembled/Unassembled
Unassembled
Features
Corrosion Resistant

Description

Utility Cart,Triple Shelf,Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.