Shop R&B WIRE PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Utility Cart, Steel, 750 lb Load Capacity, 48 in L, 18 in W, 42 in H
- Mfr # UC1848SOL
- Zoro # G008330441
product price:Â
$
522.99
/ea
Key Features
Overall Height
42 in
Overall Length
48 in
Overall Width
18 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC1848SOL
- Zoro #
- G008330441
- UPC #
- 843397112525
- Country of Origin
- China
Dimensions
- Overall Height
- 42 in
- Overall Length
- 48 in
- Overall Width
- 18 in
- Wheel Diameter
- 5 in
- Caster Size
- 5 in
- Height
- 42 in
- Length
- 48 in
- Width
- 18 in
Details
- Material
- Steel
- Color
- Chrome
- Load Capacity
- 750 lb
- Item
- Rolling Utility Cart
- Caster Type
- Non-Marking
- Assembled/Unassembled
- Unassembled
- Caster Configuration
- (4) Swivel
Description
Equipped with three sturdy wire shelves, these chrome all-purpose Utility Carts are both durable and practical. The open wire construction promotes air circulation, reducing dust and dirt buildup. Comes with two wire shelves and one solid steel shelf for smaller items. These carts also come with an adjustable 24 in handle and shelves that can be adjusted in 1 in increments to suit your storage needs. NSF approved, each shelf has a weight capacity of 250 lbs. Assembly is quick and easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.