Zoro Homepage

Vertical Glove Dispenser, Steel, Holds (1) Box , White

  • Mfr # 551B

  • Zoro # G8207683


product price: $86.69
/pk 4, $21.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Depth
6 3/4 in
Height
10 1/2 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551B
Zoro #
G8207683
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 3/4 in
Height
10 1/2 in
Width
4 1/4 in

Details

Item
Vertical Glove Dispenser
Color
White
Material
Steel
Holds
(1) Box
Mounts On
Wall
Industry Type
Healthcare
Features
Corrosion Resistant

Description

Vertical Glove Dispenser, Color White, Depth 6 3/4 in, Height 10 1/2 in, Material Steel, Width 4 1/4 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.