Vertical Glove Dispenser, Steel, Holds (3) Boxes , White
Mfr # 553
Zoro # G7944492
product price: $66.79
/eaKey Features
Color
White
Material
Steel
Depth
20 1/2 in
Height
10 1/2 in
Width
4 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553
Zoro #
G7944492
UPC #
-
Country of Origin
United States
Dimensions
Depth
20 1/2 in
Height
10 1/2 in
Width
4 1/4 in
Details
Item
Vertical Glove Dispenser
Color
White
Material
Steel
Holds
(3) Boxes
Mounts On
Wall
Industry Type
Healthcare
Features
Corrosion Resistant
Description
Vertical Glove Dispenser, Color White, Depth 20 1/2 in, Height 10 1/2 in, Material Steel, Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.