Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Yellow

  • Mfr # 416SOBC/YEL
  • Zoro # G3775550
product price: 
$
548.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
31 1/2 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
416SOBC/YEL
Zoro #
G3775550
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
31 1/2 in
Wheel Diameter
5 in
Caster Dia.
5"
Container Height
34 in
Caster Wheel Dia.
5 in
Inside Height
32 in
Caster Wheel Width
1 in
Overall LxWxH
43 in x 31 1/2 in x 39 1/2 in
Inside Length
41 1/2 in
Caster Mounting Height
6 1/8 in
Inside Width
30 1/4 in
Caster Width
1 in
Wire Rope Length
43 in
Length
43 in

Details

Material
Steel/Vinyl
Color
Yellow
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Item - Basket Trucks
Basket Truck
Includes
Non-Marking Bumper
Color - Hoppers and Cube Trucks
Yellow
Optional Lid
4614/16HL
Caster Configuration
(4) Swivel
Bushel Capacity
16
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Caster Material
Polyurethane
Liner Style
Permanent
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Yard Capacity
0.74 cu yd
Cubic Foot Capacity
20 cu ft
Frame Material
Steel
Features
Corrosion Resistant
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Mobility Option
Forklift-Capable, Manual
Number of Compartments
1
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Base Finish/Coating
Powder-Coated
Quiet Performance Features
Sealed Bearings
Truck Style
Standard
Includes Frame Bumpers
With Frame Bumpers
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Standard
Base Material
Steel
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Caster Core Material
Plastic
Liner Color
Yellow
Non-Marking Casters/Wheels
Yes
Assembled/Unassembled
Assembled
Wire Color
Yellow

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 32 in, Overall Length 43 in, Overall Width 31 1/2 in, Overall Height 39 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.