Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Blue

  • Mfr # 418SOBC/BL
  • Zoro # G4327051
product price: 
$
534.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/4 in
Overall Length
46 in
Overall Width
33 1/2 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
418SOBC/BL
Zoro #
G4327051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/4 in
Overall Length
46 in
Overall Width
33 1/2 in
Wheel Diameter
5 in
Caster Dia.
5"
Container Height
32 in
Overall LxWxH
46 in x 34 1/2 in x 39 1/4 in
Inside Width
32 in
Caster Wheel Width
1 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/8 in
Inside Height
31 3/4 in
Inside Length
44 1/2 in
Caster Width
1 in
Wire Rope Length
46 in
Length
46 in

Details

Material
Steel/Vinyl
Color
Blue
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Cubic Yard Capacity
0.55 cu yd
Load Capacity - Hoppers and Cube Trucks
550 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Color - Hoppers and Cube Trucks
Blue
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Liner Style
Permanent
Volume Capacity
3/4 cu. yd.
Container Material
Flame Retardant Vinyl
Bushel Capacity
18
Optional Lid
Mfr Model No. 4612HL
Caster Material
Polyurethane
Includes
Non-Marking Bumper
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Cubic Foot Capacity
22.4 cu ft
Mobility Option
Forklift-Capable, Manual
Number of Compartments
1
Frame Material
Steel
Features
Corrosion Resistant
Base Material
Steel
Caster Mounting Type
Plate
Includes Frame Bumpers
With Frame Bumpers
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(4) Swivel
Liner Color
Blue
Truck Style
Standard
Caster Core Material
Plastic
Caster Wheel Type
Standard
Collapsible
No
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder-Coated
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
End Style
Closed
Quiet Performance Features
Sealed Bearings
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Wire Color
Blue

Description

Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 22.4 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 44 1/2 in, Inside Width 32 in, Inside Height 31 3/4 in, Overall Length 46 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.