Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Blue

  • Mfr # 420SOBC/BL
  • Zoro # G4327045

product price: 
$
594.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
420SOBC/BL
Zoro #
G4327045
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Blue
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Color - Hoppers and Cube Trucks
Blue
Volume Capacity
1 cu. yd.
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Bushel Capacity
20
Caster Configuration
(4) Swivel
Item - Basket Trucks
Basket Truck
Caster Material
Polyurethane
Container Material
Flame Retardant Vinyl
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Foot Capacity
24.9 cu ft
Optional Lid
Mfr Model No. 4614/16HL
Includes
Non-Marking Bumper
Liner Style
Permanent
Cubic Yard Capacity
0.64 cu yd
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Number of Compartments
1
Features
Corrosion Resistant
Mobility Option
Forklift-Capable, Manual
Base Material
Steel
Caster/Wheel Mounting Location
Standard
Liner Color
Blue
Quiet Performance Features
Sealed Bearings
End Style
Closed
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Mounting Type
Plate
Truck Style
Standard
Caster Core Material
Plastic
Includes Frame Bumpers
With Frame Bumpers
Caster Wheel Type
Standard
Base Finish/Coating
Powder-Coated
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Collapsible
No
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Wire Color
Blue

Dimensions

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Wheel Diameter
5 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Inside Height
32 1/4 in
Overall LxWxH
50 1/2 in x 39 in x 39 3/4 in
Inside Length
49 in
Caster Mounting Height
6 1/8 in
Inside Width
33 1/2 in
Caster Width
1 in
Wire Rope Length
50 1/2 in
Length
50 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 49 in, Inside Width 33 1/2 in, Inside Height 32 1/4 in, Overall Length 50 1/2 in, Overall Width 35 in, Overall Height 39 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.