Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Red

  • Mfr # 420SOBC/RD

  • Zoro # G3775663


product price:  $594.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
420SOBC/RD
Zoro #
G3775663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Wheel Diameter
5 in
Container Height
35 in
Caster Dia.
5"
Caster Wheel Width
1 in
Caster Wheel Dia.
5 in
Overall LxWxH
50 1/2 in x 39 in x 39 3/4 in
Inside Height
32 1/4 in
Inside Width
33 1/2 in
Inside Length
49 in
Caster Mounting Height
6 1/8 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Red
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Color - Hoppers and Cube Trucks
Red
Bushel Capacity
20
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Cubic Foot Capacity
25 cu ft
Liner Style
Permanent
Load Capacity - Hoppers and Cube Trucks
800 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Item - Basket Trucks
Basket Truck
Cubic Yard Capacity
0.92 cu yd
Includes
Non-Marking Bumper
Optional Lid
4620HL
Number of Compartments
1
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
Steel
Mobility Option
Forklift Capable, Manual
Features
Corrosion Resistant
Base Material
Steel
Collapsible
No
Caster Mounting Type
Plate
Caster Core Material
Plastic
Non-Marking Casters/Wheels
Yes
End Style
Closed
Liner Material
Vinyl
Includes Frame Bumpers
With Frame Bumpers
Liner Color
Red
Base Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
5 inch Clean Wheel System(TM)"
Caster Brake Type
No Brake Included
Quiet Performance Features
Sealed Bearings
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Truck Style
Standard
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 49 in, Inside Width 33 1/2 in, Inside Height 32 1/4 in, Overall Length 50 1/2 in, Overall Width 35 in, Overall Height 39 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.