Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Gray

  • Mfr # 406SOBC/GRY
  • Zoro # G4327027

product price: 
$
364.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
32 1/2 in
Overall Width
22 1/2 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
406SOBC/GRY
Zoro #
G4327027
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Item - Basket Trucks
Basket Truck
Bushel Capacity
6
Container Material
Flame Retardant Vinyl
Optional Lid
Mfr Model No. 4614/16HL
Color - Hoppers and Cube Trucks
Gray
Caster Type
Non-Marking
Frame Material - Hoppers and Cube Trucks
Steel
Liner Style
Permanent
Includes
Non-Marking Bumper
Cubic Foot Capacity
7.5 cu ft
Volume Capacity
1/2 cu. yd.
Load Capacity - Hoppers and Cube Trucks
250 lb.
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Cubic Yard Capacity
0.74 cu yd
Frame Material
Steel
Number of Compartments
1
Features
Corrosion Resistant
Mobility Option
Forklift-Capable, Manual
Base Finish/Coating
Powder-Coated
Base Material
Steel
End Style
Closed
Liner Material
Vinyl
Quiet Performance Features
Sealed Bearings
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Liner Color
Gray
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
With Frame Bumpers
Truck Style
Standard
Caster Core Material
Plastic
Number of Drain Holes
0
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Non-Marking Casters/Wheels
Yes
Assembled/Unassembled
Assembled
Wire Color
Gray

Dimensions

Overall Height
27 in
Overall Length
32 1/2 in
Overall Width
22 1/2 in
Wheel Diameter
3 in
Container Height
21-1/2 in
Caster Dia.
3"
Caster Wheel Width
1 in
Inside Width
21 in
Inside Height
21 1/2 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
32 1/2 in x 21 in x 27 in
Inside Length
31 in
Caster Wheel Dia.
3 in
Caster Width
1 in
Wire Rope Length
32 1/2 in
Length
32 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 31 in, Inside Width 21 in, Inside Height 21 1/2 in, Overall Length 32 1/2 in, Overall Width 22 1/2 in, Overall Height 27 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.