Vinyl Basket Truck with Steel Base, 10 Bushel, Red

  • Mfr # 410SOC/RD

  • Zoro # G206000177


product price:  $281.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
31 1/2 in
Overall Length
36.5"
Overall Width
25"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410SOC/RD
Zoro #
G206000177
UPC #
843397102847
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36.5"
Overall Width
25"
Wheel Diameter
5 in
Caster Wheel Dia.
4 in
Inside Width
24 in
Inside Length
35 1/2 in
Inside Height
26 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
600 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Caster Configuration
(4) Swivel
Container Material
Flame Retardant Vinyl
Cubic Foot Capacity
12.5 cu ft
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Caster Type
Non-Marking
Includes
Powder Coated Tubular Steel Base
Color - Hoppers and Cube Trucks
Red
Features
Sealed Bearings and Corrosion Resistant
Caster Material
Polyurethane
Liner Style
Permanent
Bushel Capacity
10
Frame Material
Steel; Steel
Caster Frame Material
Steel
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Base Material
Metal
Caster/Wheel Configuration
(4) Swivel
Liner Color
Red
End Style
Closed
Collapsible
No

Description

Basket Truck, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 1/2 in, Inside Width 24 in, Inside Height 26 1/2 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 31 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.