Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow

  • Mfr # 410SOC/YEL

  • Zoro # G006000179


product price:  $296.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
31 1/2 in
Overall Length
36.5"
Overall Width
25"
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410SOC/YEL
Zoro #
G006000179
UPC #
843397102830
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36.5"
Overall Width
25"
Wheel Diameter
5 in
Caster Wheel Dia.
4 in
Inside Width
24 in
Inside Height
26 1/2 in
Inside Length
35 1/2 in

Details

Material
Steel
Color
Yellow
Load Capacity
600 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Bushel Capacity
10
Includes
Powder Coated Tubular Steel Base
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Frame Material
Steel
Features
Sealed Bearings and Corrosion Resistant
Liner Style
Permanent
Cubic Foot Capacity
12.5 cu ft
Caster Configuration
(4) Swivel
Container Material
Flame Retardant Vinyl
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
Yellow
Caster Type
Non-Marking
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Base Material
Metal
Liner Color
Yellow
End Style
Closed
Collapsible
No

Description

Basket Truck, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 1/2 in, Inside Width 24 in, Inside Height 26 1/2 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 31 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.