Vinyl Basket Truck with Steel Base, 12 Bushel, Blue

  • Mfr # 412SOC/BL

  • Zoro # G706000165


product price:  $359.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
36"
Overall Length
38"
Overall Width
28"
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412SOC/BL
Zoro #
G706000165
UPC #
843397102878
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Length
38"
Overall Width
28"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
30 in
Inside Length
37 in
Inside Width
27 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Color - Hoppers and Cube Trucks
Blue
Liner Style
Permanent
Frame Material
Steel; Steel
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Cubic Foot Capacity
15 cu ft
Includes
Powder Coated Tubular Steel Base
Bushel Capacity
12
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Container Material
Flame Retardant Vinyl
Features
Sealed Bearings and Corrosion Resistant
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Base Material
Metal
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Liner Color
Blue
Collapsible
No

Description

Basket Truck, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 37 in, Inside Width 27 in, Inside Height 30 in, Overall Length 38 in, Overall Width 28 in, Overall Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.