Vinyl Basket Truck with Steel Base, 12 Bushel, Red

  • Mfr # 412SOC/RD

  • Zoro # G606000159


product price:  $299.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36"
Overall Length
38"
Overall Width
28"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412SOC/RD
Zoro #
G606000159
UPC #
843397102908
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Length
38"
Overall Width
28"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Width
27 in
Inside Height
30 in
Inside Length
37 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Includes
Powder Coated Tubular Steel Base
Caster Material
Polyurethane
Bushel Capacity
12
Color - Hoppers and Cube Trucks
Red
Container Material
Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Features
Sealed Bearings and Corrosion Resistant
Frame Material
Steel; Steel
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Cubic Foot Capacity
15 cu ft
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Liner Style
Permanent
Caster Wheel Type
Standard
Base Material
Metal
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Liner Color
Red
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Collapsible
No

Description

Basket Truck, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 37 in, Inside Width 27 in, Inside Height 30 in, Overall Length 38 in, Overall Width 28 in, Overall Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.