Shop R&B WIRE PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vinyl Basket Truck with Steel Base, 14 Bushel, Black
- Mfr # 414SOC/BLK
- Zoro # G306000176
product price:Â
$
362.99
/ea
Key Features
Overall Height
37 in
Overall Length
41 1/2 in
Overall Width
30.25"
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414SOC/BLK
- Zoro #
- G306000176
- UPC #
- 843397111559
- Country of Origin
- United States
Dimensions
- Overall Height
- 37 in
- Overall Length
- 41 1/2 in
- Overall Width
- 30.25"
- Wheel Diameter
- 5 in
- Caster Wheel Dia.
- 5 in
- Inside Length
- 40 1/2 in
- Inside Width
- 29 1/4 in
- Inside Height
- 31 in
- Wire Rope Length
- 41 1/2 in
- Length
- 41 1/2 in
Description
Basket Truck, Bushel Capacity 14 bu, Cubic Foot Capacity 17.5 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Black, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 1/2 in, Inside Width 29 1/4 in, Inside Height 31 in, Overall Length 41 1/2 in, Overall Width 30 1/4 in, Overall Height 37 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.