Vinyl Basket Truck with Steel Base, 14 Bushel, Red

  • Mfr # 414SOC/RD

  • Zoro # G406000182


product price:  $355.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Height
37"
Overall Length
41.5"
Overall Width
30.25"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414SOC/RD
Zoro #
G406000182
UPC #
843397102960
Country of Origin
United States

Dimensions

Overall Height
37"
Overall Length
41.5"
Overall Width
30.25"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
31 in
Inside Width
29 1/4 in
Inside Length
40 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Features
Sealed Bearings and Corrosion Resistant
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Color - Hoppers and Cube Trucks
Red
Container Material
Flame Retardant Vinyl
Bushel Capacity
14
Liner Style
Permanent
Caster Material
Polyurethane
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Caster Configuration
(4) Swivel
Includes
Powder Coated Tubular Steel Base
Cubic Foot Capacity
17.5 cu ft
Frame Material
Steel; Steel
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Base Material
Metal
Collapsible
No
Liner Color
Red
Caster Wheel/Tread Material
Polyurethane
End Style
Closed

Description

Basket Truck, Bushel Capacity 14 bu, Cubic Foot Capacity 17.5 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 1/2 in, Inside Width 29 1/4 in, Inside Height 31 in, Overall Length 41 1/2 in, Overall Width 30 1/4 in, Overall Height 37 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.