Vinyl Basket Truck with Steel Base, 18 Bushel, Red

  • Mfr # 418SOC/RD

  • Zoro # G106000185


product price:  $396.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
38.75"
Overall Length
44.5"
Overall Width
32"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418SOC/RD
Zoro #
G106000185
UPC #
843397103103
Country of Origin
United States

Dimensions

Overall Height
38.75"
Overall Length
44.5"
Overall Width
32"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Length
43 1/2 in
Inside Width
31 in
Inside Height
32 3/4 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Liner Style
Permanent
Bushel Capacity
18
Includes
Powder Coated Tubular Steel Base
Cubic Foot Capacity
22.5 cu ft
Frame Material
Steel; Steel
Features
Sealed Bearings and Corrosion Resistant
Color - Hoppers and Cube Trucks
Red
Container Material
Flame Retardant Vinyl
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster Wheel Type
Standard
Caster Frame Material
Steel
Base Material
Metal
Liner Color
Red
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
End Style
Closed

Description

Basket Truck, Bushel Capacity 18 bu, Cubic Foot Capacity 22.5 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 43 1/2 in, Inside Width 31 in, Inside Height 32 3/4 in, Overall Length 44 1/2 in, Overall Width 32 in, Overall Height 38 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.