Vinyl Basket Truck with Steel Base, 20 Bushel, Blue

  • Mfr # 420SOC/BL

  • Zoro # G406000175


product price:  $576.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
39.25"
Overall Length
49"
Overall Width
33.5"
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420SOC/BL
Zoro #
G406000175
UPC #
843397103158
Country of Origin
United States

Dimensions

Overall Height
39.25"
Overall Length
49"
Overall Width
33.5"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Width
32 1/2 in
Inside Length
48 in
Inside Height
33 1/4 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Features
Sealed Bearings and Corrosion Resistant
Color - Hoppers and Cube Trucks
Blue
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Cubic Foot Capacity
25 cu ft
Caster Material
Polyurethane
Frame Material
Steel; Steel
Includes
Powder Coated Tubular Steel Base
Container Material
Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Bushel Capacity
20
Liner Style
Permanent
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Base Finish/Coating
Powder Coated
Base Material
Metal
Liner Material
Vinyl
Quiet Performance Features
Double Layer Black Top Rim for Durability; Fully Sewn to Framework; Nests for Easy Shipping and Storage; Ships Fully Assembled and Ready to Use; Smooth Finish for Easy Cleaning; Upgrade to 6 in Casters at an Additional Cost
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Liner Color
Blue
Collapsible
No
End Style
Closed
Caster Wheel/Tread Material
Polyurethane

Description

Vinyl Bushel Truck, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Metal, Base Finish/Coating Powder Coated, Inside Length 48 in, Inside Width 32 1/2 in, Inside Height 33 1/4 in, Overall Length 49 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.