Vinyl Basket Truck with Steel Base, 8 Bushel, Red

  • Mfr # 408SOC/RD

  • Zoro # G106000161


product price:  $310.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
30"
Overall Length
35"
Overall Width
23.5"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408SOC/RD
Zoro #
G106000161
UPC #
843397102786
Country of Origin
United States

Dimensions

Overall Height
30"
Overall Length
35"
Overall Width
23.5"
Wheel Diameter
3 in
Caster Wheel Dia.
3 in
Inside Length
34 in
Inside Height
26 in
Inside Width
22 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
600 lb
Item
Vinyl Bushel Truck
Wheel Type
3 in Casters
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Features
Sealed Bearings and Corrosion Resistant
Includes
Powder Coated Tubular Steel Base
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8
Liner Style
Permanent
Color - Hoppers and Cube Trucks
Red
Container Material
Flame Retardant Vinyl
Caster Type
Non-Marking
Frame Material
Steel; Steel
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Liner Material
Vinyl
Caster Wheel Type
Standard
Caster Frame Material
Steel
Base Material
Metal
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Liner Color
Red
End Style
Closed

Description

Basket Truck, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 34 in, Inside Width 22 1/2 in, Inside Height 26 in, Overall Length 35 in, Overall Width 23 1/2 in, Overall Height 30 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.