Vinyl Truck, Yellow, 29 in L, 22.5 in W, 27 in H, 3 Bushel Volume Capacity
- Mfr # 463Y
- Zoro # G508330361
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27 in
Overall Length
29 in
Color
Yellow
Load Capacity
30 lbs
Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463Y
- Zoro #
- G508330361
- UPC #
- 843397107521
- Country of Origin
- United States
Dimensions
- Overall Height
- 27 in
- Overall Length
- 29 in
- Overall Width
- 22.5 in
- Depth
- 12 in
- Material Thickness
- 18 oz vinyl
Details
- Color
- Yellow
- Load Capacity
- 30 lbs
- Item
- Vinyl Truck
- Volume Capacity
- 3 Bushel
- Container Material
- Vinyl
Description
This elevated basket truck with a capacity of 3 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.