RBL-231 5 gallon Liner Bags - 21 x 19
- Mfr # RBL-231
- Zoro # G203903419
product price:
$
55.89
/ea
Key Features
Size
5 gal
Length
24 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBL-231
- Zoro #
- G203903419
- UPC #
- -
- Country of Origin
- China
- Item
- Trash Bags
Dimensions
- Size
- 5 gal
- Length
- 24 in
- Width
- 19 in
Description
Features
- Tough durable bag construction
- Easy to use
- Heat resistant up to 400°F
- Fits Sidewinder Doumar and other 5-gallon solvent recyclers requiring 21 L x 19 W in. size bags.
- 10 per Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.