RBL103 AutoMask Roll-on Dispenser 44in x 115ft
- Mfr # RBL103
- Zoro # G404083736
product price:Â
$
83.49
/ea
Key Features
Compatability
wads up into small, space-saving, throw-away balls. Conserves disposal space up to 70%
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBL103
- Zoro #
- G404083736
- UPC #
- 689427001038
- Country of Origin
- China
Details
- Item
- Roll-on Dispenser
- Compatability
- wads up into small, space-saving, throw-away balls. Conserves disposal space up to 70%
- Material
- Plastic
Description
Features and Benefits Paint overspray sticks to film. Strong static-free Ultimate solvent bleed-through resistance. Even paint stripper can t penetrate it. Compactibility - wads up into small space-saving throw-away balls. Cuts disposal space up to 70 percent Resists heat up to 230 F (110 C)The pre-taped pre-folded hand-held paint masking system that enables one man to mask for unlimited lengths quickly and accurately on all vehicles reducing masking time and material waste. Choose the correct AutoMask masking drape for your masking needs. Completely waterproof. AutoMask and Supersized AutoMask Plastic Film is recyclable. AutoMask and Supersized AutoMask system uses high quality 3/4" & 1/2" automotive grade masking tape - superior flexibility resists splitting easy to remove no adhesive transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.