This item is Discontinued.

Rca 1,000-Watt 1.1-Cubic-Foot Stainless Steel Countertop Microwave RMW1178

1,000-Watt 1.1-Cubic-Foot Stainless Steel Countertop Microwave (Discontinued)

  • Mfr # RMW1178
  • Zoro # G702149554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMW1178
Zoro #
G702149554
UPC #
58465801601
Country of Origin
China

Dimensions

Outside Width
21.25 in
Outside Height
18 in

Details

Appliance Color
Silver
Includes
Microwave oven

Description

With a 1.1 cu. ft. capacity, this RCA 1,000 Watt Stainless Steel Countertop Microwave allows for quick and convenient meal preparation. The unit's 1-touch autocook menu takes the guesswork out of cooking popularly microwaved foods including popcorn, baked potatoes, pizza, beverages, and frozen dinners. Have leftovers? Its reheat button makes it easy to warm food items back up again. The microwave's soft-touch electronic control panel also comes with cook-by-weight and defrost-by-weight options, speed defrost that alternates between defrost and stand times for efficient results, a start/stop button, and a reset button to clear all previous settings. Choose from 10 power levels for added versatility and control. Other highlights include a removable glass turntable, a handy digital clock and kitchen timer, child safety-lock protection, and an end-of-cycle audio signal. The glass turntable cleans up easily by hand or in the dishwasher, and the interior and exterior of the appliance can be wiped down with a damp cloth as needed. With a sleek Stainless Steel finish, this microwave is ideal for any kitchen, office, or dorm.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.