Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca 32" Hospitality HDTV, LCD Flat Screen, 1366p J32LV842

32" Hospitality HDTV, LCD Flat Screen, 1366p (Discontinued)

  • Mfr # J32LV842
  • Zoro # G8972783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32LV842
Zoro #
G8972783
UPC #
811635020574
Country of Origin
China

Dimensions

Screen Size
32"
Height
19 1/4 in
Width
29 in
Depth
3 1/2 in
HDTV Screen Size
32 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Language Options
English, French, Spanish
HDTV Display Type
LED
Contrast Ratio
50,000:1
Watts/Channel
8W x 2
Media Card Slot
No
Energy Star Compliant
Yes
Includes
Power Cord
USB Slot
1
HDTV Application
Hospitality
Pro:Idiom(TM)
Yes
Component Video Inputs
1
Display Type
LCD Flat Screen
Vertical Resolution
1366p
V-Chip
Yes
Sound Leveler
Yes
PC Inputs
1
Sleep/Alarm Timer
Yes
HDTV Screen Shape
Flat
Item
Hospitality HDTV
Digital Cable Ready
yes
Simulated Surround
Yes
HDTV Resolution
720
VESA Pattern
200x100
Multifunction
Yes
Brightness
300 cd/sq m
S-Video Inputs
0
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LCD Flat Screen, Brightness 300 cd/sq m, VESA Pattern 200x100, Contrast Ratio 50,000:1, Includes Power Cord, Language Options English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.