Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca 32" Prosumer HDTV, LED Flat Screen, 768p J32BE929

32" Prosumer HDTV, LED Flat Screen, 768p (Discontinued)

  • Mfr # J32BE929
  • Zoro # G8972765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32BE929
Zoro #
G8972765
UPC #
811635020499
Country of Origin
China

Dimensions

Screen Size
32"
Height
19 1/4 in
Width
29 in
Depth
3 1/2 in
TV Screen Size Range
28" to 32"
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Brightness
300 cd/sq m
Language Options
English, French, Spanish
S-Video Inputs
0
Watts/Channel
8W x 2
USB Slot
1
Contrast Ratio
50,000:1
PC Inputs
1
Sound Leveler
Yes
HDTV Display Type
LED
Item
Prosumer HDTV
Display Type
LED Flat Screen
Vertical Resolution
768p
HDTV Resolution
720
HDTV Screen Shape
Flat
Energy Star Compliant
Yes
Component Video Inputs
1
HDTV Application
Commercial
Pro:Idiom(TM)
No
Media Card Slot
No
VESA Pattern
200x100
Includes
Power Cord
Sleep/Alarm Timer
Yes
Digital Cable Ready
yes
V-Chip
Yes
Multifunction
Yes
Simulated Surround
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Prosumer HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300 cd/sq m, VESA Pattern 200x100, Contrast Ratio 50,000:1, Includes Power Cord, Language Options English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.