Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca 115V, 350 sq. ft. BtuH, 15.98 W. RACM5022-6COM

115V, 350 sq. ft. BtuH, 15.98 W. (Discontinued)

  • Mfr # RACM5022-6COM
  • Zoro # G105671393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACM5022-6COM
Zoro #
G105671393
UPC #
58465822415
Country of Origin
China

Dimensions

Width
15.98
Height
12.52
Power Cord Length
15.2

Details

Voltage
115V
BtuH Cooling
350 sq. ft.
Includes
Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries
For Use With
Home Use
Green Certification or Other Recognition
No
Amps
4.5 A
Weight
53
Control Type
Yes
Color
White

Description

The RCA 5,000 BTU window air conditioner is perfect for cooling a room up to 150 square feet. This window-mounted unit features mechanical controls for customizable comfort. Two cooling speeds cool your home and comfort doesn't stop there as the unit also has two fan speeds for optimal air movement. The adjustable air louvers allow you to direct the air exactly where you want to be cool. Easy-clean washable mesh air filter helps clear the air of dust particles during cooling. The easy install window mounting kit makes installation a breeze so you can get your home cooler faster.

Restrictions

View the Energy Guide
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.