Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Ft. Black 3.5mm Extension Cable Audio Cable

  • Mfr # AH208R

  • Zoro # G211512993


product price: $5.69
/ea
Sold in multiples of 4 for $22.76

Key Features

Connection B
1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH208R
Zoro #
G211512993
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Connection B
1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connection A
1 x Mini-phone Stereo Audio - Male
Item
Audio Cable
Cable Type
Mini-phone
Device Supported
Audio Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.