Antimicrobial Learning Universal Remote
Mfr # PC100
Zoro # G5150521
product price: $22.35
/eaKey Features
Color
Black/Multi-Color
For Use With
Universal
Type
IR
Height
6 3/4 in
Depth
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC100
Zoro #
G5150521
UPC #
-
Country of Origin
China
Dimensions
Height
6 3/4 in
Depth
1 3/4 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Depth
1 3/4 in
Overall Height
6 3/4 in
Details
Item
Learning Universal Remote
Color
Black/Multi-Color
For Use With
Universal
Type
IR
Material
Antimicrobial Plastic
Description
Learning Universal Remote, For Use With Universal, Color Black/Multi-Color, Overall Depth 1 3/4 in, Includes Not Applicable, Overall Height 6 3/4 in, Overall Width 2 1/2 in, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.