Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Backlit 3-Device Universal Remote RCRN03BR

Backlit 3-Device Universal Remote (Discontinued)

  • Mfr # RCRN03BR
  • Zoro # G0432364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCRN03BR
Zoro #
G0432364
UPC #
44476068713
Country of Origin
China

Dimensions

Height
11"
Width
4.6"
Depth
1.8"
Battery Size
AAA

Details

Battery Chemistry
Alkaline
Product Type
Universal Remote Control

Description

The RCA 3-Device Universal Remote Control is easy to program and easy to use, with a variety of designs and form factors to suit different environments or preferences. This remote is carefully engineered to put keys where users expect them, making these remotes a comfortable fit for replacing or consolidating original remotes. And this remote offers digital TV converter box codes and support for features such as HDTV sub channels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.