Zoro Homepage

CAT-5E 100MHz 25 ft. Network Cable

  • Mfr # TPH532BR

  • Zoro # G0418233


product price: $11.55
/ea

Key Features

Product Type
Network Cable
Color
Blue
Cable Length
3 ft
Cable Type
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPH532BR
Zoro #
G0418233
UPC #
44476048258
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Product Type
Network Cable
Color
Blue
Cable Type
Category 5e

Description

The CAT-5E 100MHz Network Cable from RCA is 25 ft. It connects your computer to a network. It comes in blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.