Zoro Homepage

Coax Extension Cable, 8 Feet

  • Mfr # VHEXT8E

  • Zoro # G300690564


product price: $9.75
/ea

Key Features

Cable Length
96.06 in
Color
Black
Includes
Coax Extension Cable
Overall Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHEXT8E
Zoro #
G300690564
UPC #
44476138027
Country of Origin
Philippines

Dimensions

Cable Length
96.06 in
Overall Width
0.47 in

Details

Color
Black
Includes
Coax Extension Cable

Description

Extend the reach of your antenna with RCA's Coax Extension Cable! It's optimized to work with your indoor antenna for easy extension and heightened reception. Universal coax compatibility means all types of antennas, amplified or not, will work when paired with this ultra-convenient 8 foot cable. No additional adaptors are necessary for setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.