Zoro Homepage

Flat Panel Lay-In Troffer, High Lumens

  • Mfr # P15050TB1041

  • Zoro # G100451525


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Nominal Size - Fixtures
2x2
Lighting Technology
LED
Voltage
100-277V
Lamp Type - Fixtures
LED
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15050TB1041
Zoro #
G100451525
UPC #
-
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2x2
Fixture Height
2.27 in
Fixture Length
23.4 in
Fixture Width
23.4 in
Nominal Size
2x2

Description

2x2, Lens Shape Flat, 5000K, 19,500 lm, 130 lm/W, LED, LED Replacement For 400 W Metal Halide, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 150 W, Color Rendering Index Not Applicable, 100 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series PHL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.