Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rca 22" Commercial HDTV, LED Flat Screen, 768p J22CE820

22" Commercial HDTV, LED Flat Screen, 768p (Discontinued)

  • Mfr # J22CE820
  • Zoro # G5818242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22CE820
Zoro #
G5818242
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screen Size
22"
Height
14 1/8 in
Width
21 in
Depth
1 7/8 in
HDTV Screen Size
22 in
TV Screen Size Range
27" and Under

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Energy Star Compliant
Yes
Weight Capacity
18.25 lb
USB Slot
1
Sound Leveler
Yes
HDTV Screen Shape
Flat
HDTV Display Type
LED
Display Type
LED Flat Screen
Includes
TV, Power Cord, User Manual
HDTV Resolution
720
Digital Cable Ready
yes
HDTV Application
Commercial
Vertical Resolution
768p
Watts/Channel
2.5
PC Inputs
1
V-Chip
Yes
Pro:Idiom(TM)
No
Media Card Slot
No
Multifunction
Yes
S-Video Inputs
0
Brightness
300
Item
Commercial HDTV
Simulated Surround
Yes
Component Video Inputs
1
Language Options
English/French/Spanish
Sleep/Alarm Timer
Yes
Contrast Ratio
10000:1

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, Contrast Ratio 10000:1, Includes TV, Power Cord, User Manual, Language Options English/French/Spanish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.