This item is Discontinued.

Rca 32" Commercial HDTV, LED Flat Screen, 768p J32CE820

32" Commercial HDTV, LED Flat Screen, 768p (Discontinued)

  • Mfr # J32CE820
  • Zoro # G5675555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32CE820
Zoro #
G5675555
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screen Size
32"
Height
20 1/8 in
Width
31 1/4 in
Depth
2 2/3 in
HDTV Screen Size
32 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Contrast Ratio
10000:1
Brightness
300
Vertical Resolution
768p
Media Card Slot
No
HDTV Screen Shape
Flat
Simulated Surround
Yes
Component Video Inputs
1
Watts/Channel
3
Language Options
English/French/Spanish
Weight Capacity
29.10 lb
Sleep/Alarm Timer
Yes
Includes
TV, Power Cord, User Manual
HDTV Display Type
LED
USB Slot
1
V-Chip
Yes
Sound Leveler
Yes
HDTV Application
Commercial
Multifunction
Yes
HDTV Resolution
720
Energy Star Compliant
Yes
Item
Commercial HDTV
Digital Cable Ready
yes
Pro:Idiom(TM)
No
PC Inputs
1
S-Video Inputs
0
Display Type
LED Flat Screen

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, Contrast Ratio 10000:1, Includes TV, Power Cord, User Manual, Language Options English/French/Spanish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.