Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca 42" Commercial HDTV, LED Flat Screen, 1080p J42CE821

42" Commercial HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # J42CE821
  • Zoro # G8551751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J42CE821
Zoro #
G8551751
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screen Size
42"
Height
25 1/8 in
Width
40 in
Depth
1 7/8 in
TV Screen Size Range
40" to 45"
HDTV Screen Size
42 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
USB Slot
1
HDTV Resolution
1080
HDTV Display Type
LED
PC Inputs
1
Digital Cable Ready
yes
Pro:Idiom(TM)
No
Language Options
English/French/Spanish
HDTV Application
Commercial
Sound Leveler
Yes
HDTV Screen Shape
Flat
V-Chip
Yes
Weight Capacity
29.8 lb
Item
Commercial HDTV
Energy Star Compliant
Yes
Display Type
LED Flat Screen
Media Card Slot
No
S-Video Inputs
0
Brightness
300
Component Video Inputs
1
Sleep/Alarm Timer
Yes
Simulated Surround
Yes
Watts/Channel
5
Vertical Resolution
1080p
Includes
TV, Power Cord, User Manual
Multifunction
Yes
Contrast Ratio
10000:1

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, Contrast Ratio 10000:1, Includes TV, Power Cord, User Manual, Language Options English/French/Spanish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.