Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Dual Wake Usb Charging Clock Radio, RC207A RC207A

Dual Wake Usb Charging Clock Radio, RC207A (Discontinued)

  • Mfr # RC207A
  • Zoro # G300690519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC207A
Zoro #
G300690519
UPC #
44476086526
Country of Origin
China

Dimensions

Cable Length
4.23 in
Overall Width
5.31 in

Details

Color
Black
Includes
Dual Wake USB Charging Clock Radio

Description

Put USB charging right where you need it: on your nightstand! This RCA lets you keep your smartphone or other USB-charged device powered and within arms reach. All the basic clock radio bases are covered: dual wake for multiple alarm times, sleep and snooze, a no-worry battery backup, and 2 options for wake (FM radio or alarm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.