Zoro Homepage
This item is Discontinued.
Rca Handset 25 ft. Coil Cord TP282WR

Handset 25 ft. Coil Cord (Discontinued)

  • Mfr # TP282WR
  • Zoro # G0428803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP282WR
Zoro #
G0428803
UPC #
79000404255
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Color
White
Product Type
Phone Cable

Description

RCA 25 foot handset coil cord extends the length of the phone cord. It connects a handset to a telephone device.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.