This item is Discontinued.

Rca 32" Long Term Care HDTV, LED Flat Screen, 1366p J32DE926

32" Long Term Care HDTV, LED Flat Screen, 1366p (Discontinued)

  • Mfr # J32DE926
  • Zoro # G3889527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32DE926
Zoro #
G3889527
UPC #
811635020833
Country of Origin
China

Dimensions

Screen Size
32"
Height
17 1/2 in
Width
28 13/16 in
Depth
3 7/64 in
TV Screen Size Range
28" to 32"
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
USB Slot
1
HDTV Screen Shape
Flat
S-Video Inputs
0
Vertical Resolution
1366p
HDTV Display Type
LED
PC Inputs
1
HDTV Resolution
720
V-Chip
Yes
Item
Long Term Care HDTV
Simulated Surround
Yes
Weight Capacity
12.34 lb
Media Card Slot
No
VESA Pattern
75x75
Sound Leveler
No
Display Type
LED Flat Screen
Includes
Remote, Manual, Power Cord
Language Options
English/French/Spanish
HDTV Application
Long Term Care
Digital Cable Ready
yes
Pro:Idiom(TM)
No
Multifunction
No
Contrast Ratio
10,000:1
Brightness
200
Component Video Inputs
1
Sleep/Alarm Timer
Yes
Watts/Channel
3W x 2
Energy Star Compliant
No

Description

Long Term Care HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 200, VESA Pattern 75x75, Contrast Ratio 10,000:1, Includes Remote, Manual, Power Cord, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.