Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca 55" Healthcare HDTV, LED Flat Screen, 1080p J55HE840

55" Healthcare HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # J55HE840
  • Zoro # G2272831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J55HE840
Zoro #
G2272831
UPC #
811635020901
Country of Origin
Korea, Republic of

Dimensions

Screen Size
55"
Height
28 23/32 in
Width
48 49/64 in
Depth
2 45/64 in
TV Screen Size Range
55" to 59"
HDTV Screen Size
55 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Sound Leveler
Yes
Item
Healthcare HDTV
Energy Star Compliant
Yes
Simulated Surround
Yes
Pro:Idiom(TM)
Yes
HDTV Resolution
1080
Digital Cable Ready
yes
Contrast Ratio
1200:1
V-Chip
Yes
Media Card Slot
No
HDTV Display Type
LED
USB Slot
1
Vertical Resolution
1080p
Brightness
280
PC Inputs
1
Multifunction
No
S-Video Inputs
0
Includes
Power Cord
Sleep/Alarm Timer
Yes
Language Options
English/French/Spanish
HDTV Screen Shape
Flat
Component Video Inputs
1
Watts/Channel
5
HDTV Application
Healthcare
Display Type
LED Flat Screen
VESA Pattern
400x400
Weight Capacity
12 lb

Description

Healthcare HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Brightness 280, VESA Pattern 400x400, Contrast Ratio 1200:1, Includes Power Cord, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.