Zoro Homepage

Healthcare TV Basic Guest Remote, White/Gray

  • Mfr # R130J1

  • Zoro # G3020857


product price: $11.35
/ea

Key Features

Color
Gray/White
Includes
Remote
For Use With
RCA J Model Televisions
Type
IR
Height
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R130J1
Zoro #
G3020857
UPC #
-
Country of Origin
China

Dimensions

Height
5 13/16 in
Width
2 1/8
Depth
1 in
Overall Height
5 7/8 in
Overall Depth
1 in
Overall Width
2 1/8 in

Details

Item
Healthcare TV Basic Guest Remote
Color
Gray/White
Includes
Remote
For Use With
RCA J Model Televisions
Type
IR
Material
Plastic
Compatible with Series
J

Description

Healthcare TV Basic Guest Remote, Color Gray/White, Overall Depth 1 in, Includes Remote, Overall Height 5 7/8 in, Overall Width 2 1/8 in, Compatible with Series J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.